Carbide reciprocating saw blade LAZER CT Next Generation, assortment in plastic box, 5 pcs.

Article no.: LXARCT5SET
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sabre saw blade

Identification numbers & Classifications

Article number LXARCT5SET
EAN / GTIN 885911645713
Manufacturer number LXARCT5SET

Description

Description:

  • Carbide reciprocating saw blade LAZER CT Next Generation, assortment in plastic box, 5 pcs.
  • High performance reciprocating saw blade with carbide teeth for metal
  • Carbide teeth - carbide segments (hard metal) are welded to the cutting edge - higher durability and comprehensive protection of the teeth from tearing out
  • Fast, efficient cuts for demanding applications in metal
  • Titanium coating reduces frictional resistance, efficiently dissipates heat and reduces wear, blade stays sharp longer
  • Exceptionally high teeth allow efficient removal of material during sawing and reduce sawing time
  • Designed for high performance - each tooth is precision ground, allowing efficient cutting of a wide range of metallic materials and products, including steel pipes, cast iron or stainless steel
  • Up to 50x longer life compared to Lenox bi-metal reciprocating saw blades
  • Fast cuts in large diameter materials - robust, large blade profile for aggressive and run-free cuts and long life
  • Contents: 152 mm 6TPI, 152 mm 8TPI, 152 mm 10TPI, 229 mm 6TPI, 229 mm 8TPI

Content:

1 piece

Supplied with:

  • Carbide sawing saw blade, assortment in plastic box, 5-pcs (content: 152mm 6TPI, 152mm 8TPI, 152mm 10TPI, 229mm 6TPI, 229mm 8TPI)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart