Hole saw Carbide Multi-Material 95 mm

Article no.: LXAH4334
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hole saw

    Identification numbers & Classifications

    Article number LXAH4334
    EAN / GTIN 885911654265
    Manufacturer number LXAH4334

    Description

    Description:

    • Multi-material hole saw for fast, uncompromised cutting of wood, nail-penetrated wood, aerated concrete, fibre cement or bricks
    • Up to 6x faster compared to a LENOX bi-material hole saw*
    • Large carbide teeth and an aggressive tooth design provide a fast, powerful cut
    • Effortless cutting of nail punctured wood
    • Cutting edge with high performance carbide - for high durability and to protect the teeth when cutting nail punctured wood or abrasive materials
    • Multi-faceted design
    • Working depth 62 mm
    • Cuts even stronger material in one step
    • Quick and effortless removal of the drill core
    • Application: The carbide teeth are optimised for cutting a wide range of materials - including nail-impregnated wood, aerated concrete, fibre cement and brick
    • *in direct comparison with a LENOX bi-metal hole saw on 5cm thick pressure-impregnated wood

    Supplied with:

    • 1 Lenox hole saw Carbide Multi-Material 95 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart