Hole saw carbide CTHS 4 1/8 105 mm

Article no.: LXAH3418
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hole saw

    Identification numbers & Classifications

    Article number LXAH3418
    EAN / GTIN 885911629805
    Manufacturer number LXAH3418

    Description

    Description:

    • Hole Saw Carbide CTHS 4 1/8 105 mm
    • Carbide Tipped Hole Saws - extremely durable and enduring carbide hole saw for drilling holes in wood, nail penetrated wood, steel, stainless steel, cast iron and other abrasive materials
    • Up to 50x longer life (in direct comparison with LENOX bi-metal hole saws for cast iron)
    • High-quality carbide segments are welded onto the teeth, for greater durability and to protect the teeth from tearing
    • Extremely versatile - aggressive teeth cut through wood, nail-impregnated wood, steel, stainless steel, cast iron, fibre cement and plasterboard
    • SPEED SLOT® - large, full-length recess provides numerous leverage points and allows quick and easy removal of the drill core

    Content:

    1 piece

    Supplied with:

    • Hole saw carbide 105mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart