Hole saw Carbide CTHS 3 76 mm

Article no.: LXAH3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number LXAH3
EAN / GTIN 885911629737
Manufacturer number LXAH3
L-Number L51190 264

Description

Description:

  • Hole Saw Carbide CTHS 3 76 mm
  • Carbide Tipped Hole Saws - extremely durable and enduring carbide hole saw for drilling holes in wood, nail penetrated wood, steel, stainless steel, cast iron and other abrasive materials
  • Up to 50x longer life (in direct comparison with LENOX bi-metal hole saws for cast iron)
  • High-quality carbide segments are welded onto the teeth, for greater durability and to protect the teeth from tearing
  • Extremely versatile - aggressive teeth cut through wood, nail-impregnated wood, steel, stainless steel, cast iron, fibre cement and plasterboard
  • SPEED SLOT® - large, full-length recess provides numerous leverage points and allows quick and easy removal of the drill core

Content:

1 piece

Supplied with:

  • Hole saw Carbide 76mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart