Diamond saw blade MetalMax Type 27 115 mm x 2 mm

Article no.: LX2044468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number LX2044468
EAN / GTIN 5054905249502
Manufacturer number LX2044468
L-Number L51190 281

Description

Description:

  • Breakthrough diamond technology for extreme durability and maximum work performance
  • The blade can make 1000 or more cuts and lasts 30 times longer than thin bond cut-off wheels*
  • The blade is diamond tipped and will not diminish, the depth of cut remains unchanged throughout its life
  • Has a stronger solid steel backing to eliminate the risk of breakage as much as possible
  • LENOX METALMAX™ works with less odour and dust as the disc does not wear out like bonded abrasives. Only the cut material develops visible sparks
  • Works in a wide range of materials including steel, stainless steel, cast iron, rebar, sheet metal, aluminium and non-ferrous metals
  • Cuts, grinds and deburrs without a disc change
  • *Average performance of the MetalMax™ versus a 115 x 1 mm cut-off wheel with bonded alumina abrasive in 25 mm carbon steel tube

Content:

1 piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart