Earth (ground) clamp LP 150/60

Article no.: LP-1F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number LP-1F
EAN / GTIN 4008158004914
Manufacturer number LP-1F
L-Number L80030 411

Description

Description:

  • With malleable cast iron arms
  • Practical thumb screw
  • Grounding connection hole in the upper part
  • TP‐...F‐RK: Cable strain relief at rail end / ring internal diameter 30 mm

Feature:

  • Overhead: 60 mm
  • Hole Ø: Ø10,5 mm
  • Material / surface:
    • Upper and lower part made of reinforced malleable cast iron, galvanized
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Pressure plate made of steel, cold pressed, galvanized
    • Steel wing nut, powder coated
  • Rail: 20x5 mm
  • Wingspan: 150 mm
  • Current: 300 A

Application:

  • Metal construction
  • Locksmith work
  • Car body construction
  • Earthing using ground clamps

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart