Light duty bar clamp U-style LMU 200/50

Article no.: LMU20/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number LMU20/5
EAN / GTIN 4008158032573
Manufacturer number LMU20/5
L-Number L80030 44

Description

Description:

  • Clamping force up to 1,500 N
  • Step‐over clamping
  • Comes with two protective caps
  • Small and easy to handle
  • Light weight

Feature:

  • Overhead: 50 mm
  • Material / surface:
    • Upper and lower part made of reinforced malleable cast iron, galvanized
    • Galvanized steel rail
    • Spindle with trapezoidal thread made of rolled steel, galvanized
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Rail: 15x5 mm
  • Wingspan: 200 mm

Advantage:

Step‐over clamping U‐shape
  • The rail is made of quality steel drawn in a single piece for durability and strenght. The U‐shape of the rail enables step‐over clamping up to 20 mm so you can get to those hard‐to‐reach places.
Sliding arm
  • The sliding arm is made of die-cast zinc. It is light, stable and break-resistant.
Protective caps
  • Particularly sensitive workpieces are effectively protected thanks to the protective caps. For all-round gentle clamping.

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Kitchen construction and shop fitting
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart