Die-cast zinc screw clamp LM 250/50

Article no.: LM25/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number LM25/5
EAN / GTIN 4008158005607
Manufacturer number LM25/5
L-Number L80030 363

Description

Description:

  • Clamping force up to 1,500 N
  • Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion
  • Comes with protective cap
  • Small and easy to handle
  • Light weight

Feature:

  • Overhead: 50 mm
  • Material / surface:
    • Upper and lower parts made of die-cast zinc, powder-coated
    • Full-profile rail made of steel, cold-drawn, galvanized
    • Spindle with trapezoidal thread made of rolled steel, galvanized
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Rail: 15x5 mm
  • Wingspan: 250 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Kitchen construction and shop fitting
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart