Die-cast zinc screw clamp LM 150/50

Article no.: LM15/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number LM15/5
    EAN / GTIN 4008158004723
    Manufacturer number LM15/5
    L-Number L80030 351

    Description

    Description:

    • Clamping force up to 1,500 N
    • Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion
    • Comes with protective cap
    • Small and easy to handle
    • Light weight

    Feature:

    • Overhead: 50 mm
    • Material / surface:
      • Upper and lower parts made of die-cast zinc, powder-coated
      • Full-profile rail made of steel, cold-drawn, galvanized
      • Spindle with trapezoidal thread made of rolled steel, galvanized
      • Wooden handle, water-based lacquer
      • Pressure plate made of steel, cold pressed, galvanized
      • Plastic protective caps
    • Rail: 15x5 mm
    • Wingspan: 150 mm

    Application:

    • Interior fittings
    • DIY
    • Furniture and joinery works
    • Kitchen construction and shop fitting
    • Rapid, gentle clamping

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
      • Clean the rails with solvent
      • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
      • Clean the fluting on the rails with a steel brush
      • Clean and oil the spindle regularly
      • Clean and oil the pressure plate regularly

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart