Table clamp LM10/5R8 100/50

Article no.: LM10/5R8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number LM10/5R8
EAN / GTIN 4008158032238
Manufacturer number LM10/5R8
L-Number L80040 39

Description

Description:

  • Especially for DIY applications and domestic appliances
  • Special accessory for angle clamps WS 3/WS 6, screw clamp S 10 and K Body REVO parallel clamps KRE/KREV and KR/KRV to hold them to a work surface edge

Feature:

  • Overhead: 50 mm
  • Bolts: Ø8 mm
  • Wingspan: 100 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart