20 cm strap, 60 mm stainless steel dual snap hooks with screw Safety Lock System

Article no.: LAN0.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number LAN0.2
    EAN / GTIN 3662424028564
    Manufacturer number LAN0.2
    L-Number L60130 9943

    Description

    Description:

    • Belt for attaching tools of the FACOM SLS series to the belt
    • 2 snap hooks made of stainless steel, 60 mm, with locking screw
    • The belt is particularly suitable for securing the cranked ring spanners of the 54A series with slip-on tube 54.M.
    • Belt length without snap hook: 200 mm
    • Belt width: 13 mm
    • Permissible nominal load: 4 kg

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart