Vernier depth caliper, with rotary stop plate, 500 mm, 0,05, mm

Article no.: L41140 668
New product
Price valid until 31 Dec 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 500 mm
Scale divisions 0.05 mm
Measurement technology analog

Identification numbers & Classifications

Article number L41140 668
EAN / GTIN 7630041148220

Description

Version:

Maximum permitted errors:
L = length in mm
For resolution 0,02:
0 < L ≤ 100: ± 30 µm
100 < L ≤ 300: ± 40 µm
300 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 500: ± 50 µm
Dimension A [mm]: 150
Dimension B [mm]: 8,5
Dimension C [mm]: 4
Dimension D [mm]: 12
Dimension a [mm]: 5,3
Dimension b [mm]: 2

Description:

Vernier depth caliper, with rotary stop plate, 500 mm, 0,05, mm

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: Locking screw
  • Measuring range [mm]: 0 ÷ 500
  • Resolution [mm]: 0,05

Standard:

ISO 13385-2:2019

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart