Workshop vernier caliper, with external jaws and fine adjustment, 300 mm, 0,02, mm

Article no.: L41140 465
Price valid until 31 Dec 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measuring range 300 mm
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number L41140 465
EAN / GTIN 7630041105957
Manufacturer number 00510821

Description

Version:

Maximum permitted errors:
L = length in mm
For 0,02 resolution:
0 < L ≤ 250: ± 30 µm
250 < L ≤ 400: ± 40 µm
400 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 300: ± 50 µm
300 < L ≤ 400: ± 60 µm
400 < L ≤ 500: ± 70 µm
Dimension A [mm]: 90
Dimension B [mm]: 5
Dimension C [mm]: 38
Dimension D [mm]: 4
Dimension E [mm]: 20

Description:

Vernier caliper for use in workshops, with knife-edge jaws for external dimensions and rounded measuring faces for internal dimensions (with fine adjustment)
Workshop vernier caliper, with external jaws and fine adjustement, 300 mm, 0,02, mm

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: With or without fine adjustment; Locking screw
  • Measuring range [mm]: 0 ÷ 300
  • Resolution [mm]: 0,02
  • Fine adjustment: With

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart