INTERAPID312 0,4 0,002 D37,5

Article no.: L41140 383
Price valid until 31 Dec 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £26.68 /pcs.
  • £21.30 /pcs.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number L41140 383
EAN / GTIN 7630041119152
Manufacturer number 074111368

Description

Description:

Analogue lever-type dial test indicator INTERAPID 312, standard, 0,4 mm, 0,002 mm, Ø 37,5 mm
Analogue lever-type dial test indicator INTERAPID 312 Standard

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart