MICROMAR 844 AS measuring gun in the set

Article no.: L40080 1193
Price valid until 31 Dec 2024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number L40080 1193
EAN / GTIN 4059192021634
Manufacturer number 4487762

Description

Version:

  • Connection thread for exchanging the micrometer heads.
  • Self-centring measuring head with three measuring buttons 120° apart on the side.
  • Measuring probes from 12 mm are carbide tipped.
  • From 12 mm measuring probes for measuring down to the bottom of the hole.
  • From 40 mm the micrometer head is of aluminium, to save weight.
  • Electronic dial indicator that can be rotated for each measurement position.

Measuring range 20 – 50 mm.

Description:

Self-centring measuring pistol in Micromar 844 AS set;Factory standard;Measuring range: 20 – 50mm;Scope of supply: instruction manual, digital Indicator 1086 R, setting rings, key for replacing measuring heads (from 30 mm), case

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart