Box wrenches for spark plugs, 27.5 x 300 mm

Article no.: L.21L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number L.21L
EAN / GTIN 3148510312156
Manufacturer number L.21L
L-Number L60130 10471

Description

Description:

  • With retention device for the spark plug
  • Removable cross-handle allows re-tightening at a 90° angle
  • Facility for storing the cross-handle in the spanner body

Feature:

  • d [mm]: 27.5
  • W [mm]: 300
  • [g]: 460

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart