Box wrenches for spark plugs, 22 x 160 mm

Article no.: L.16AM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number L.16AM
    EAN / GTIN 3148510312071
    Manufacturer number L.16AM
    L-Number L60130 4917

    Description

    Description:

    • With retention device for the spark plug
    • Removable cross-handle allows re-tightening at a 90° angle
    • Facility for storing the cross-handle in the spanner body

    Feature:

    • d [mm]: 22.0
    • W [mm]: 160
    • [g]: 235

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart