platform KXP 30V20M, Weighing range 15 kg; 30 kg, Readout 1 g

Article no.: KXP 30V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number KXP 30V20M
    EAN / GTIN 4045761152779
    Manufacturer number KXP 30V20M
    L-Number L40250 3415

    Description

    Description:

    • Stainless steel-weighing plate
    • Painted steel base, extremely rigid, wing design
    • 1 load cell, aluminium, silicone-coated, IP65, OIML-R60-approved, class III, 3000 e
    • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

    Feature:

    • Dimensions of weighing plate W×D×H 400×300×90 mm
    • Net weight approx. 12 kg
    • Cable length approx. 3 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart