platform KXP 300V20M, Weighing range 150 kg; 300 kg, Readout 10 g

Article no.: KXP 300V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number KXP 300V20M
    EAN / GTIN 4045761151789
    Manufacturer number KXP 300V20M
    L-Number L40250 3417

    Description

    Description:

    • Stainless steel-weighing plate
    • Painted steel base, extremely rigid, wing design
    • 1 load cell, aluminium, silicone-coated, IP65, OIML-R60-approved, class III, 3000 e
    • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

    Feature:

    • Dimensions of weighing plate W×D×H 650×500×135 mm
    • Net weight approx. 34 kg
    • Cable length approx. 3 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart