platform KXP 15V20M, Weighing range 6 kg; 15 kg, Readout 0,5 g

Article no.: KXP 15V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number KXP 15V20M
EAN / GTIN 4045761151826
Manufacturer number KXP 15V20M
L-Number L40250 3156

Description

Description:

  • Stainless steel-weighing plate
  • Painted steel base, extremely rigid, wing design
  • 1 load cell, aluminium, silicone-coated, IP65, OIML-R60-approved, class III, 3000 e
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

Feature:

  • Dimensions of weighing plate W×D×H 300×240×90 mm
  • Net weight approx. 6 kg
  • Cable length approx. 3 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart