C-frame edge clamp KT8-3

Article no.: KT8-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number KT8-3
    EAN / GTIN 4008158017600
    Manufacturer number KT8-3
    L-Number L80040 8

    Description

    Description:

    • Three‐spindle C‐frame clamp
    • Extra strong, with forged frame
    • Universally applicable within the fields of wood and metal processing
    • Suitable for welding

    Feature:

    • Overhead: 80 mm
    • Material / surface:
      • Steel shackles, tempered, galvanized
      • Spindle with trapezoidal thread made of steel rolled, burnished
      • Wooden handle, water-based lacquer
      • Steel toggle, galvanized
      • Pressure plate made of steel, cold pressed, galvanized
      • Plastic protective caps
    • Wingspan: 80 mm

    Application:

    • Interior fittings
    • Furniture and joinery works
    • For clamping edges and end faces

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Clean the rails with solvent
      • Clean and oil the spindle regularly
      • Clean in regular cycles, depending on the degree of soiling

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart