Vario K Body REVO KREV 1000/95

Article no.: KREV100-2K
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number KREV100-2K
Copy
EAN / GTIN 4008158040202
Copy
Manufacturer number KREV100-2K
Copy
L-Number L80030 356
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 8,000 N
  • Very large parallel clamping surfaces with 3 removable pressure caps
  • Metal-reinforced plastic housing and optimised sliding arm with double slide protection for more power and safety: The set clamping force is maintained and the sliding arm cannot unintentionally slip in the unclamped condition
  • Can be converted without tools for spreading tasks
  • High-quality 2-component symmetrical plastic handle with hexagon socket for the comfortable application of the clamping force (max. torque 17 Nm)
  • KREV with continuously adjustable and fixable upper section for optimum positioning on the workpiece

Feature:

  • Overhead: 95 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic with inserted sheet metal parts for reinforcement
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Rail: 29x9 mm
  • Wingspan: 1000 mm
  • Spreading second: 260-1130 mm

Advantage:

Precise and gentle
  • Workpieces with sensitive surfaces can be clamped and spread exactly parallel to each other – even behind and on the side of the rail. Corners and recessed edges as well as pointed and round surfaces can also be perfectly aligned:
    • due to extremely large clamping surfaces that are attached perpendicular to the rail
      • due to three removable pressure caps that are repellent to glue, and also resistant to paint and grease solvents
        • due to workpiece supports that prevent the workpiece from coming into contact with the rail
        Powerful and safe
        • They securely clamp with a clamping force of up to 8,000 N:
          • due to the metal-reinforced plastic housing
            • due to the optimised sliding arm with double slide protection: It holds the clamp reliably with the set clamping force and prevents any unintentional slipping of the sliding arm in the unclamped condition
            Versatile and well thought out
            • The clamps provide an enormous number of possible applications:
              • due to ingenious accessories, such as tilting adapter, frame press set, clamp extension and table clamp
                • the ergonomically formed 2-component symmetrical plastic handle with hexagon socket means the clamping force can be comfortably applied (max. torque 17 Nm)
                  • the continuously adjustable head for the KREV Vario version enables the clamp to be positioned in the middle of the workpiece for optimum weight distribution

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Large-area clamping and spreading

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart