Tilting K Body clamp adapter KR-AS

Article no.: KR-AS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thrust block

Identification numbers & Classifications

Article number KR-AS
EAN / GTIN 4008158032542
Manufacturer number KR-AS
L-Number L80030 276

Description

Description:

  • Adapter with tilting clamping jaws with a tilt range of -15° to +15°
  • Clamping on sloping and parallel surfaces
  • On carded hang pack

Feature:

  • Jaw width: 170 mm
  • Jaw height: 25 mm
  • Contents: 2 pc.
  • Suitable for KRE / KREV / KR / KRV

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart