Weighing bridge KIP 1500V20SM, Weighing range 1500 kg, Readout 500 g

Article no.: KIP 1500V20SM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number KIP 1500V20SM
EAN / GTIN 4045761207295
Manufacturer number KIP 1500V20SM
L-Number L40250 2822

Description

Description:

  • Weighing bridge with non-slip chequer plate, lacquered, welded
  • 4 Load cells, steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e
  • Can be built in using pit frames (optional)
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard
  • Easy access to the junction box from above
  • Comfortable levelling of the weighing bridge from the top

Feature:

  • Dimensions of weighing plate W×D×H 1000×1000×108 mm
  • Net weight approx. 130 kg
  • Cable length approx. 5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart