Weighing bridge KIP 1500V20EM, Weighing range 1500 kg, Readout 500 g

Article no.: KIP 1500V20EM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number KIP 1500V20EM
    EAN / GTIN 4045761206991
    Manufacturer number KIP 1500V20EM
    L-Number L40250 3427

    Description

    Description:

    • Weighing bridge with non-slip chequer plate, lacquered, welded
    • 4 Load cells, steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e
    • Can be built in using pit frames (optional)
    • Level indicator and levelling feet for precise levelling of the scale, fitted as standard
    • Easy access to the junction box from above
    • Comfortable levelling of the weighing bridge from the top

    Feature:

    • Dimensions of weighing plate W×D×H 1200×1000×108 mm
    • Net weight approx. 140 kg
    • Cable length approx. 5 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart