Industrial balance KGP 60K-3L, Weighing range 60 kg, Readout 2 g

Article no.: KGP 60K-3L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number KGP 60K-3L
EAN / GTIN 4045761217997
Manufacturer number KGP 60K-3L
L-Number L40250 3393

Description

Description:

  • With this combination of platform (KERN KFP V20 IP65) and digital weighing transmitter (KERN YKV-01) your weighing processes are ready for the requirements of Industry 4.0. Simply install the platform, connect the digital weighing transmitter to the network and start weighing
  • For rapid transfer of weighing data to connected networks, computers, etc
  • USB and RS-232 data interface standard, Power supply via USB interface
  • Transfer formats are freely configurable
  • Digital weighing transmitter with standard Ethernet data interface on request
  • Functions: Weighing, taring
  • Internal resolution 16 million divisions
  • Measurement frequency 10 Hz
  • Easy configuration using the software supplied
  • KERN YKV-01: Robust plastic die-cast housing
  • KERN YKV-01: Suitable for wall mounting and DIN track mount (optional)

Feature:

  • Weighing plate material stainless steel
  • KERN YKV-01: Overall dimensions W×D×H 100×140×36 mm
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart