platform KFU 600V20M, Weighing range 600 kg, Readout 200 g

Article no.: KFU 600V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number KFU 600V20M
EAN / GTIN 4045761119086
Manufacturer number KFU 600V20M

Description

Description:

  • Load range: painted steel
  • 4 load cells, alloy steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e
  • 2 rollers and handle for easy transport of the scale

Feature:

  • Dimensions of weighing plate W×D×H 840×1300×90 mm
  • Net weight approx. 55 kg
  • Cable length approx. 5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart