Weighing bridge KFP 600V20NM, Weighing range 600 kg, Readout 200 g

Article no.: KFP 600V20NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number KFP 600V20NM
EAN / GTIN 4045761185173
Manufacturer number KFP 600V20NM
L-Number L40250 3234

Description

Description:

  • Weighing plate screwed on from the top, so it easy to remove, hygienic and easy to clean
  • Lacquered steel weighing bridge, weighing plate size 1500×1500×130 mm corrugated steel plate. Extremely resistant to bending due to material thickness
  • 4 Load cells, steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e
  • Can be built in using pit frames (optional)
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard
  • Easy access to the junction box from above
  • Comfortable levelling of the weighing bridge from the top

Feature:

  • Dimensions of weighing plate W×D×H 1500×1250×80 mm
  • Net weight approx. 150 kg
  • Cable length approx. 5 m

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart