platform KFP 600V20AM, Weighing range 600 kg, Readout 20 g

Article no.: KFP 600V20AM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number KFP 600V20AM
    EAN / GTIN 4045761250093
    Manufacturer number KFP 600V20AM

    Description

    Description:

    • Stainless steel-weighing plate, Painted steel base
    • 1 load cell, aluminium, silicone-coated, IP65, OIML-R60-approved, class III, 3000 e
    • Level indicator and levelling feet for precise levelling of the scale, fitted as standard

    Feature:

    • Dimensions weighing surface, stainless steel, W×D 800×600 mm
    • Net weight approx. 46 kg
    • Cable length approx. 2,5 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart