Weighing bridge KFD 600V20M, Weighing range 600 kg, Readout 200 g

Article no.: KFD 600V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number KFD 600V20M
    EAN / GTIN 4045761135666
    Manufacturer number KFD 600V20M

    Description

    Description:

    • Weighing bridge made of non-slip corrugated steel plate, lacquered, two access ramps integrated, extremely resistant to bending
    • Extremely flat construction to facilitate access: access height only 45 mm
    • 4 load cells, alloy steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e

    Feature:

    • Dimensions of weighing plate W×D×H 1600×1200×78 mm
    • Net weight approx. 125 kg
    • Cable length approx. 5 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart