Weighing bridge KFD 600V20LM, Weighing range 600 kg, Readout 200 g

Article no.: KFD 600V20LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number KFD 600V20LM
EAN / GTIN 4045761135673
Manufacturer number KFD 600V20LM
L-Number L40250 2888

Description

Description:

  • Weighing bridge made of non-slip corrugated steel plate, lacquered, two access ramps integrated, extremely resistant to bending
  • Extremely flat construction to facilitate access: access height only 45 mm
  • 4 load cells, alloy steel, silicone-coated, IP67, OIML R60 approval for verification, Class III, 3000 e

Feature:

  • Dimensions of weighing plate W×D×H 1800×1400×80 mm
  • Net weight approx. 155 kg
  • Cable length approx. 5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart