Weighing beams KFA 6000V20L, Weighing range 6000 kg, Readout 2000 g

Article no.: KFA 6000V20L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Graduated plate

    Identification numbers & Classifications

    Article number KFA 6000V20L
    EAN / GTIN 4045761155770
    Manufacturer number KFA 6000V20L
    L-Number L40250 2836

    Description

    Description:

    • Weighing beams, lacquered steel 4 load cells, alloy steel, silicone-coated, IP67
    • Levelling feet for precise levelling of the weighing beams
    • Version up to 6 t available. Each weighing beam has a roller and handle for easy transport of the scale

    Feature:

    • Dimensions of weighing plate W×D×H 2000×160×100 mm
    • Net weight approx. 125 kg
    • Cable length approx. 5 m

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart