Weighing beams KFA 6000V20, Weighing range 6000 kg, Readout 2000 g

Article no.: KFA 6000V20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number KFA 6000V20
EAN / GTIN 4045761155763
Manufacturer number KFA 6000V20
L-Number L40250 2948

Description

Description:

  • Weighing beams, lacquered steel 4 load cells, alloy steel, silicone-coated, IP67
  • Levelling feet for precise levelling of the weighing beams

Feature:

  • Dimensions of weighing plate W×D×H 1200×160×100 mm
  • Net weight approx. 95 kg
  • Cable length approx. 5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart