Platform KERN KBP 300V20M

Article no.: KBP 300V20M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number KBP 300V20M
EAN / GTIN 4045761475816
Manufacturer number KBP 300V20M

Description

Description:

Platform: weighing plate of stainless steel, painted steel base, silicone-coated aluminium load cell with protection against dust and water splashes IP65
Stainless steel-weighing plate; Painted steel base; 1 load cell, aluminium, silicone-coated, IP65, OIML-R60-approved, class III, 3000 e; Level indicator and levelling feet for precise levelling of the scale, fitted as standard; Preparation for easy assembly of the ESD earthing kit on the weighing bridge; Information about the load cell on the weighing bridge make it easier to mount the display device;

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart