Parcel cart

Article no.: K1326L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number K1326L
EAN / GTIN 4017976913261
Manufacturer number K1326L
L-Number L90080 778

Description

Version:

disassembled

Description:

Handy tubular steel trucks with big collapsible lifting blade. Sturdy welded construction, powder coated, blue RAL 5007. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Safety grips, pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

Feature:

Total load capacity (kg): 300
Blade width (mm): 320/250
Blade depth (mm): 250/500
Total width (mm): 580
Total depth (mm): 853
Total height (mm): 1300
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart