3/4 Compact ratchet, drive 14 x 18 mm

Article no.: K.382A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number K.382A
EAN / GTIN 3148517155671
Manufacturer number K.382A
L-Number L60130 1814

Description

Description:

  • Reversible ratchet , square drive 14 x 18 mm , square drive 20 mm (3/4″)

Feature:

  • d [mm]: 69
  • E [mm]: 35
  • L [mm]: 27
  • Square [″]: 3/4
  • [g]: 870

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart