Click Torque Wrench, drive 1″, no head, range 200Nm-1000Nm

Article no.: K.306-1000D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number K.306-1000D
EAN / GTIN 3148518213011
Manufacturer number K.306-1000D
L-Number L60130 2950

Description

Description:

  • Factory accuracy: ± 2 %
  • Torque spanners with one direction of rotation that can be used for loosening by reversing the inserts
  • Numbered, supplied with ISO 6789 calibration certificate
  • Supplied in plastic case

Feature:

  • L [mm]: 1280
  • Connection: Ø 30 mm
  • Box: BP.D1000
  • Power [N.m]: 200 - 1000
  • Measuring pitch [N.m]: 4.00
  • [kg]: 5.900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart