Extension for 203 series wrench, length 860mm, attachment 20 X 7mm

Article no.: K.214A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number K.214A
    EAN / GTIN 3148510310404
    Manufacturer number K.214A
    L-Number L60130 4367

    Description

    Description:

    • To double or triple the measuring range of the torque spanners J.203DA - S.203DA
    • Use with: Ratchets Series 152, Bits Series 0: SJ.214, Sockets 3/4″: K.214A

    Feature:

    • L [mm]: 860
    • Power [daN.m]: x3
    • Power capability key: x3
    • [kg]: 3,000

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart