High-Torque Wrench Set, 1 in. Driver, Range 300-1500Nm

Article no.: K.202B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number K.202B
EAN / GTIN 3148515067105
Manufacturer number K.202B
L-Number L60130 5995

Description

Description:

  • Accuracy: ± 4% of displayed value
  • Two reading scales: Nm and lbf-ft
  • Large diameter dial indicator
  • Light signal when tightening torque is reached
  • Cylindrical connection, diameter 30 mm
  • Numbered, supplied with calibration certificate

Feature:

  • L [mm]: 1019
  • L1 [mm]: 595
  • L1 x L2 [mm]: 595-1019
  • Case: BT.102
  • Power [lbf.ft]: 250 - 1100
  • Power [N.m]: 300 - 1500
  • Square: K.200 E
  • Square [″]: 3/4
  • Key: K.202DB
  • Shaft: K.202MA
  • Insert: PL.549
  • [kg]: 6.30

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart