Assembly kit, h 500 mm for stand, alone installation of top units

Article no.: JLS3-TUBESUP50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-TUBESUP50
Copy
EAN / GTIN 3662424171802
Copy
Manufacturer number JLS3-TUBESUP50
Copy
L-Number L60130 106296
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • An innovation from FACOM: no more walls needed!
  • Thanks to the exclusive self-supporting structure, the units are assembled independently of the walls.
  • Assembly is quick and easy: 1 - Position the base units
  • 2 - Assemble the tubes
  • 3 - Attach the top pieces

Feature:

  • Profile: 42 x 28mm
  • Overall dimensions: 700 x 200 x 50mm
  • Weight: 3.5 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart