Assembly kit, h 1000 mm for stand, alone installation of top units

Article no.: JLS3-TUBESUP100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-TUBESUP100
EAN / GTIN 3662424171796
Manufacturer number JLS3-TUBESUP100

Description

Description:

  • An innovation from FACOM: no more walls needed!
  • Thanks to the exclusive self-supporting structure, the units are assembled independently of the walls.
  • Assembly is quick and easy: 1 - Position the base units
  • 2 - Assemble the tubes
  • 3 - Attach the top pieces

Feature:

  • Profile: 42 x 28mm
  • Overall dimensions: 1200 x 200 x 50mm
  • Weight: 5 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart