Cross beam for bench, 2182 mm, 1 leg PSB(H) and 1 single base unit, black

Article no.: JLS3-TRAB3BS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-TRAB3BS
EAN / GTIN 3662424109836
Manufacturer number JLS3-TRAB3BS

Description

Description:

  • Multifunctional connection crossbar: Reinforcement or storage, depending on choice.
  • 2 possible positions: In the horizontal position, the crossbar becomes a real shelf capable of holding heavy and bulky items.
  • In the vertical position and for the sets with height 1055, the crossbar ensures the connection while allowing the storage of a trolley
  • Made of epoxy-coated steel sheet (thickness 15/10).

Feature:

  • Connection between leg and base unit
  • For a top of 2182mm
  • Overall dimensions: L1166xH400xD40mm
  • Weight: 7.4kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart