Power leg, low version, 850 mm, power strip, electric and compressed air reels

Article no.: JLS3-PSBPOWER
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number JLS3-PSBPOWER
    EAN / GTIN 3662424171383
    Manufacturer number JLS3-PSBPOWER

    Description

    Description:

    • 3-in-1 solution: multiple socket, electric and pneumatic reel in one unit.
    • 1 power strip with on/off switch: 3 SCHUKO sockets and 2 USB ports.
    • Connect power tools, drills, chargers, lights, electronic devices, smartphones and anything else with easy access.
    • 1 Cable reel for power, length 14 + 1 m, cable 3 x 1.5 mm2, quality H05W-F, maximum power rolled up 1200 W, unrolled 1800 W.
    • 1 Reel for compressed air, length 14 + 1 m, inner diameter 10 mm, polyurethane hose, outlet 3/8'' NPT. Tolerates up to 15 bar (N.709 Facom).
    • Roller guides for a smooth extraction and retraction of the cables.
    • Free access for reset button
    • Supplied without plug, so you can use what you need depending on the country.
    • Equipped with 4 adjustable feet for adjustment, which provide perfect stability on any surface.
    • Construction made of robust 1.2 mm steel - High-quality powder coating.
    • For a workbench with a length of 1455 mm consisting of a standard foot and an energised foot, you also need a crossbar JLS3-TRAA2PLBS.
    • For a 2182 mm long workbench consisting of a standard leg and an energised leg, you need a crossbar JLS3-TRAA3BS.
    • For workbenches consisting of two energised legs or of an energised leg and a drawer cabinet, no crossbar is needed.

    Feature:

    • Overall dimensions:L283xH850(with base)H840(withoutbase)xD650mm
    • Weight: 35kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart