Double half pegboard for vertical storage, square holes 6 x 6 mm, red

Article no.: JLS3-PPAV2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-PPAV2
EAN / GTIN 3662424109676
Manufacturer number JLS3-PPAV2

Description

Description:

  • SPACE SAVING: Wall space transforms into storage or display areas.
  • TIME SAVING: Direct access to tools. Tool attachment with the CKSHooks (see FACOM catalogue).
  • FAST ASSEMBLY: If you only use half panels H 500 mm, you can use the JLS3-TUBESUP50.
  • MODULARThe JLS3-PPAV1(BS), JLS3-PPAV1USB(BS) or JLS3-PNB(BS) half panels can be stacked with the JLS3-TUBESUP100 assembly kit.
  • The JLS3-PPAV2 half panels can also be stacked with the JLS3-TUBESUP100.

Feature:

  • Red
  • L1454xH503xD48mm
  • Weight: 6.5kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart