Single half pegboard with power strip and USB, square hole 6 x 6 mm, red

Article no.: JLS3-PPAV1USB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-PPAV1USB
EAN / GTIN 3662424109652
Manufacturer number JLS3-PPAV1USB

Description

Description:

  • Electric perforated plate. The perfect combination of tool storage and power supply
  • 5 places to plug in your electrical appliances: power tools, drills, chargers, lights, electronics, smartphones.... with easy access.
  • Equipped with a power strip with 3 SCHUKO sockets and 2 USB ports
  • On-off switch - max 16Amp
  • 250V
  • Visual organisation and easy access to your tools
  • Perforated panel: 6 x 6mm in 12mm increments
  • Fix tools with the hooks of the CKS range (see FACOM catalogue).
  • Stackable with a standard half panel JLS3-PPAV1(BS), or JLS3-PPNB(BS).
  • Made of epoxy painted sheet steel. (Thickness 12/10.).

Feature:

  • Overall dimensions: L726xH503xD48mm
  • Weight: 3.5kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart