Wooden and stainless top, 2182 x 750 mm, 1000 kg static load resistance

Article no.: JLS3-PBST3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-PBST3
Copy
EAN / GTIN 3662424109560
Copy
Manufacturer number JLS3-PBST3
Copy
L-Number L60130 11754
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Finished with stainless steel cover: with 304L, 10/10 brushed stainless steel sheet for increased resistance to impact and heat (the front edge is also covered with stainless steel, the sides are finished with painted metal cheeks).
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: L2182xH750xD40mm
  • Weight: 58kg
  • Allowable load: 1 ton

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart