Wooden and stainless top, 40 mm, 727 x 750 mm, 500 kg static load resistance

Article no.: JLS3-PBST1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-PBST1
EAN / GTIN 3662424109546
Manufacturer number JLS3-PBST1

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Finished with stainless steel cover: with 304L, 10/10 brushed stainless steel sheet for increased resistance to impact and heat (the front edge is also covered with stainless steel, the sides are finished with painted metal cheeks).
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: L724xH750xD40mm
  • Weight: 20kg
  • Allowable load: 500kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart