Wooden and stainless steel triangle top to create a corner, 40 mm

Article no.: JLS3-PBAST
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-PBAST
EAN / GTIN 3662424109539
Manufacturer number JLS3-PBAST

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Finished with stainless steel cover: with 304L, 10/10 brushed stainless steel sheet for increased resistance to impact and heat (the front edge is also covered with stainless steel, the sides are finished with painted metal cheeks).
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: L750xH750xD40mm
  • Weight: 9.7kg
  • Allowable load: 100kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart