Wooden triangle top to create a corner, 40 mm

Article no.: JLS3-PBA
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-PBA
Copy
EAN / GTIN 3662424109522
Copy
Manufacturer number JLS3-PBA
Copy
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Wood finish: treatment with linseed oil for better resistance to liquids and easy maintenance.
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: 750x750xD40mm
  • Weight: 7.5kg
  • Total load: 100kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart