Wooden top, 2182 x 750 mm, 1000 kg static load resistance

Article no.: JLS3-PB3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-PB3
EAN / GTIN 3662424109515
Manufacturer number JLS3-PB3

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Wood finish: treatment with linseed oil for better resistance to liquids and easy maintenance.
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: 2182x750xD40mm
  • Weight: 45kg
  • Total load: 1 ton

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart